Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, DP-UW, 1" dia.
Mfr # 7100110913
Zoro # G1187223
product price: $6.69
/ea
Sold in multiples of 50 for $334.50
$334.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 1 in
- Width 1 in
- Mounting Size 3 in
- Abrasive Material Ceramic
Product Information
- Brand Scotch-Brite
- MFR # 7100110913
- Zoro # G1187223
- UPC # 00076308901233
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1 in |
Mounting Size | 3 in |
Face Width | 1 in |
Connector Size | 3/16 in |
Overall Diameter | 1 in |
Details
Style | Blending |
Abrasive Material | Ceramic |
Density | Hard (8) |
Grade | Coarse |
Series | DP-UW |
Item | Unitized Wheel |
Max. RPM | 35,100 RPM |
Color | Gray |
Maximum Operating Speed | 35,100 RPM |
Density Rating | Hard (8) |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (8), Grade Coarse, Series DP-UW, Face Width 1 in, Maximum Operating Speed 35,100 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 180G, 1/2"X18" (79082)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, AO, 100/120, Brn (66252836133)
- NORTON ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 120G (63642502602)
- DYNABRADE Belt, Coarse, 1/2"X12" (78049)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx7/8inx3 in 8S F (XL-WL)
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1inx1/2 in 2A ME (XL-UW)
- SCOTCH-BRITE Unitized Wheel, 3x3/4x3/8, AO, MED, PK10 (61500122462)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW (7000000691)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, AO, MED (7000021281)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099249)
- Scotch-Brite Unitized Wheels