Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 6 Diax1/2 Wx1/2, SC, FN, PK4
Mfr # 61500122827
Zoro # G5953421
product price: $170.99
/pk 4, $42.75/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Edge Radiusing
- Diameter 6 in
- Width 1/2 in
- Mounting Type Arbor Hole
- Mounting Size 1/2 in
Product Information
- Brand Scotch-Brite
- MFR # 61500122827
- Zoro # G5953421
- UPC # 00048011089256
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Mounting Size | 1/2 in |
Face Width | 1/2 in |
Overall Diameter | 6 in |
Connector Size | 1/2 in |
Details
Style | Deburring and Edge Radiusing |
Mounting Type | Arbor Hole |
Abrasive Material | Silicon Carbide |
Density | Soft (3) |
Grade | Fine |
Series | ST-UW |
Item | Unitized Wheel |
Max. RPM | 6,000 RPM |
Color | Gray |
Density Rating | Soft (3) |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Maximum Operating Speed | 6,000 RPM |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (3), Grade Fine, Series ST-UW, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Color Gray, Resistance Properties Load, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87458)
- GLASS RENU GlassRenu RenuDisks Red 6 Inch (106-4061)
- DYNABRADE FlapDisc, Locking, 3", 60G (90925)
- PFERD 8" Crimped Wire Wheel - Wide Face - .020 CS Wire, 2" Keyed A.H. (81249)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, AO, CRS (61500057833)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000712)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, CRS (61500099322)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000046025)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 6, AO -Fine, 1/4" (54492)
- Scotch-Brite Unitized Wheels