Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 3" W, 3" dia., Fine
Mfr # 61500099264
Zoro # G7900621
product price: $11.89
/ea
Sold in multiples of 40 for $475.60
Item requires special delivery charges. A $3.75 per item surcharge will be applied.
$475.60
Free 30-Day Returns
Key Features
- Style Deburring and Blending
- Diameter 3 in
- Width 3 in
- Mounting Size 15/64 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 61500099264
- Zoro # G7900621
- UPC # 048011171890
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 3 in |
Mounting Size | 15/64 in |
Face Width | 1/4 in |
Overall Diameter | 3 in |
Details
Style | Deburring and Blending |
Abrasive Material | Silicon Carbide |
Density | Medium (6) |
Grade | Fine |
Series | XL-UR |
Item | Unitized Wheel |
Color | Gray |
Max. RPM | 15,100 RPM |
Connector Type | Quick Change |
Resistance Properties | Load |
Maximum Operating Speed | 15,100 RPM |
Density Rating | Medium (6) |
Quick Change System | TR |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Medium (6), Grade Fine, Series XL-UR, Face Width 1/4 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 5/8" TC DISCS LT GREEN 1 MICRON (A/O) 12/BX (1233)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1844)
- WEILER 8" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (8155)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120576)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, AO, FN, PK5 (61500152402)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, SC, FN (61500099215)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010365123)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132803)
- Scotch-Brite Unitized Wheels