Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED
Mfr # 61500070406
Zoro # G3037544
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 3 in
- Width 1/4 in
- Mounting Type Arbor Hole
- Mounting Size 3/8 in
Product Information
- Brand Scotch-Brite
- MFR # 61500070406
- Zoro # G3037544
- UPC # 00048011147536
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 3/8 in |
Overall Diameter | 3 in |
Face Width | 1/4 in |
Connector Size | 3/8 in |
Details
Style | Deburring and Finishing |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | XL-UW |
Item | Unitized Wheel |
Color | Tan |
Max. RPM | 18,100 RPM |
Connector Type | Unthreaded Hole |
Density Rating | Hard (8) |
Maximum Operating Speed | 18,100 RPM |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099036)
- PFERD Coated Belt, Co-Cool, 2"x48", 60 Grit, Coated, 2" W, 48" L, 60 Grit, Ceramic Oxide (49590)
- MIRKA Net Grip Disc, 5", P60 Grit, PK25 (AH-232-060)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47109)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/4" dia., 8500 rpm (61500057700)
- SCOTCH-BRITE Unitized Wheel, Deburring, ST-UW, 6" dia. (7010329400)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000747)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100057099)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- Scotch-Brite Unitized Wheels