Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 1/2" W, 2" dia., Fine
Mfr # 7000000721
Zoro # G7900667
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Width 1/2 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000000721
- Zoro # G7900667
- UPC # 00048011137155
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Overall Diameter | 2 in |
Face Width | 1/2 in |
Connector Size | 1/4 in |
Details
Style | Deburring and Finishing |
Mounting Type | Arbor Hole |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Color | Gray |
Max. RPM | 16,100 RPM |
Item | Unitized Wheel |
Abrasive Type | Non-Woven |
Density Rating | Soft (2) |
Maximum Operating Speed | 16,100 RPM |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 16,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel, 7 Dia, .014 Wire, 2Ah (03100)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4", Max. RPM: 22, 000 RPM (66252838876)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727559)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046309)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Gray, 1in.W, 3in.dia. (7100053422)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW (7000000691)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500070406)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- WEILER Mandrel for 2"-3" Unitized Wheels 1/4" Stem (7761)
- Scotch-Brite Unitized Wheels