Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Tapered Bristle Disc, 2 In Dia, 120G
Mfr # 7000000744
Zoro # G0664851
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Brush Dia. 2 in
- Bristle Type Type S
- Trim Length 5/8 in
- Mounting Type Quick Change
Product Information
- Brand Scotch-Brite
- MFR # 7000000744
- Zoro # G0664851
- UPC # 00048011187334
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Diameter | 2 in |
Brush Dia. | 2 in |
Trim Length | 5/8 in |
Mounting Size | Roll-On/Off (TR) |
Bristle Length | 5/8 in |
Details
Item | Tapered Bristle Disc |
Bristle Type | Type S |
Mounting Type | Quick Change |
Grit | P120 |
Abrasive Material | Ceramic |
Max. RPM | 25,000 RPM |
Color | White |
Series | RD-ZB |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Operating Speed - Maximum | 25,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Pencil Grinder |
Quick Change System | TR |
Description
Tapered Bristle Disc, Product Type Bristle Disc Cup Brush, Quick Change System TR, Bristle Type Type S, Bristle Material Ceramic, Brush Dia. 2 in, Wire Dia. Not Applicable, Bristle Length 5/8 in, Grit P120, Overall Length Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Pencil Grinder, Color White, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Quick Change, Connector Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Felt Wheel 6" Dia. x 1" Width - 3/4" Arbor Hole (48699)
- ARC ABRASIVES Quick Change Disc, 3in, 100Grit, TR, PK50 (71-31667K)
- PFERD 1/4" Miniature End Brush - .005 Brass Wire, 1/8" Stem (83267)
- 3M CUBITRON Depressed Center Wheel, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic Grain (DCGW)
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 50G (7000000742)
- SCOTCH-BRITE 4.5" dia. Green 50 grit Ceramic Bristle Disc (61500139011)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 120G (61500132222)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 120G, PK80 (7100138296)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3 In Dia, 50G, PK40 (61500139367)
- SCOTCH-BRITE 4.5" Dia. 3/4" Trim 80 Grit Bristle Disc (61500139029)
- DEDECO SUNBURST 2" EZLOC BRUSHES DARK GREEN 50 GRIT (A/O) 10/BX (1866)
- Scotch-Brite Abrasive Bristle Disc and Brushes