Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 5 in.
Mfr # 7000120760
Zoro # G3007938
Sold in multiples of 50 for $284.50
$284.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Center Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 60
Product Information
- Brand Scotch-Brite
- MFR # 7000120760
- Zoro # G3007938
- UPC # 00048011160474
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Vacuum Hole Design | Center Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Non-Woven |
Abrasive Grade | Coarse |
Abrasive Grit | 60 |
Color | Brown |
Series | SC-DH |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Backing Material | Nonwoven |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 5 in, Series SC-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Brown, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Spiral Wire Brush Tool, Stainlesss Steel, 1" (97939)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 320 Grit (42512)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, CA, 60G, Blue (66253262596)
- VSM Abrasive Roll, AO, 240 Grit, 1.5"x50 yd., Br (332663)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7010365367)
- SCOTCH-BRITE Surface Conditioning Disc, 4 in., Medium (7100075575)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122652)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010329332)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Medium (61500313673)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7010300866)
- DIABLO SandNet Discs w/Connection Pad, 18, PK50 (DND050180H60P)
- Scotch-Brite Hook & Loop Sanding Discs