Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 1 in., V Fine
Mfr # 61500313699
Zoro # G0689879
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1-1/2"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 61500313699
- Zoro # G0689879
- UPC # 051141542058
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 1-1/2" |
Disc Dia. | 1-1/2" |
Overall Diameter | 1 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DH |
Disc Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Paper |
Abrasive Grade | Very Fine |
Max. RPM | 25,000 |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Grade Very Fine, Overall Diameter 1 1/2 in, Series AL-DH, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P120G, PK100 (66261131564)
- UNITED ABRASIVES/SAIT SAIT 78145 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 5/8"-11, 36 Grit (78145)
- WALTER SURFACE TECHNOLOGIES Stringer Bead Wheel Brush Knot 4.5"x3/16 (13K454)
- LENOX Angle Grinder Blade, 6"x.050"x7/8" (1972923)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Crs, AlO (7000000653)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075582)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122652)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7010365367)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7000121143)
- SCOTCH-BRITE Scuffing Disc, 6" x NH (61500118130)
- DYNABRADE Disc, 5"dia., AO, 120G, Non-Vac (92591)
- Scotch-Brite Hook & Loop Sanding Discs