Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, Brown, Size 17", PK5
Mfr # SPPP17
Zoro # G4761911
product price: $56.49
/pk 5, $11.30/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Nylon
Product Information
- Brand Scotch-Brite
- MFR # SPPP17
- Zoro # G4761911
- UPC # 50638060086587
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 1/4 in |
Color | Maroon |
Shape | Round |
Color Family | Brown |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application |
Thickness | 13/16 in |
Application | Scrubbing |
Product Type | Scrubbing Pad |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Standards | Green Seal Certified |
Description
Stripping Pad, Color Maroon, Diameter 17 in, Material Nylon, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 13/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHORSEAL 2 1 GAL Wax Emulsion End Sealer, Prevent Drying Splits in Logs & Lumber (H2GLCLEARG)
- ZORO SELECT 5 gal Portable Litter Bags, 18 in x 30 in, Green (160202)
- WEBSTER 45 gal Trash Bags, L, 2 mil (51 Micron), Black, 100 PK (WBIRNW4620)
- LYSOL Lysol Dul Act Wipes 75Pk (1920081700)
- SCOTCH-BRITE Red Buffer Pad 5100, 11 in, PK5 (5100)
- SCOTCH-BRITE Surface Preparation Pad, 16In, Maroon, PK10 (SPP16)
- SCOTCH-BRITE General Purpose ScourngPad105, 4.5in, PK40 (105)
- SCOTCH-BRITE Stripping Pad, 20 In x 14 In, Maroon, PK10 (SPP14X20)
- SCOTCH-BRITE Surface Preparation Pad, 20" Diameter, Maroon, PK10 PK (SPP20)
- SCOTCH-BRITE Surface Preparation Pad, 12In, Maroon, PK10 (SPP12)
- PREMIERE PADS Buffing Floor Pads, 16", Red, PK5 (PAD 4016 RED)
- Scotch-Brite Floor Machine Pads