Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, Brown, Size 12" x 18", PK5
Mfr # SPPP12X18
Zoro # G4785781
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Pad/Brush Shape Rectangular
- Material Nylon
- Speed 175 to 600 rpm
Product Information
- Brand Scotch-Brite
- MFR # SPPP12X18
- Zoro # G4785781
- UPC # 50638060086365
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in x 18 in |
Overall Width | 12 in |
Overall Length | 18 in |
Fits Machine Size | 18 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Rectangular |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Orbital Floor Machines |
Color | Maroon |
Shape | Rectangular |
Color Family | Brown |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application |
Thickness | 13/16 in |
Application | Scrubbing |
Standards | Green Seal Certified |
Product Type | Scrubbing Pad |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Description
Stripping Pad, Color Maroon, Diameter Not Applicable, Material Nylon, Product Type Scrubbing Pad, Overall Length 18 in, Overall Width 12 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 13/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaner/Degreaser, 5 Gal Pail, Liquid, Clear Colorless (0600000119005)
- BIG D Drain-Time Plus Digester Deodorant, 32 oz Bottle, 12PK (BGD 501)
- MINT-X 56 gal Rodent-Repellent Recycled Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.7 mil, Black, 100 Pk (MX4347STB)
- ZEP High Efficiency Laundry Detergent, 128 oz Bottle, Liquid, Pleasant, White, 4 PK (104124)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 20", PK5 (SPPP14X20)
- SCOTCH-BRITE Stripping Pad, Brown, Sz 3-3/4" x 9", PK10 (SPPP4-5/8X10)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 28", PK5 (SPPP14X28)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 28", PK5 (09556)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14", PK5 (SPPP14)
- SCOTCH-BRITE Non-Scratch Scour Pads 623-10, PK10 (623-10)
- WALTER SURFACE TECHNOLOGIES Inside Corner Cleaning Pad (54B027)
- Scotch-Brite Floor Machine Pads