Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, 32 In x 14 In, Maroon, PK10
Mfr # SPP14X32
Zoro # G4696176
product price: $197.99
/pk 10, $19.80/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 14 in x 32 in
- Pad/Brush Shape Rectangular
- Material Fiber
Product Information
- Brand Scotch-Brite
- MFR # SPP14X32
- Zoro # G4696176
- UPC # 00051111024997
- Country of Origin Canada
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 32 in |
Size | 32" x 14" |
Fits Machine Size | 32 in |
Overall Width | 14 in |
Overall Length | 32 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Rectangular |
Material | Fiber |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Stripping Pads |
Color | Maroon |
Shape | Rectangular |
Color Family | Brown |
Thickness | 5/16 in |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Helps Enhance Safety and Productivity: No Slippery Residue from Stripper, No Chemical Contamination on Skin, Clothes and Shoes, No Cleanup on Baseboards or Nearby Floors, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application, Use with Rotary or Automatic Floor Machines |
Application | Scrubbing |
Speed - Minimum | 175 RPM |
Standards | Green Seal Certified |
Product Type | Stripping Pad |
Speed - Maximum | 600 RPM |
Description
Stripping Pad, Color Maroon, Diameter Not Applicable, Material Fiber, Product Type Stripping Pad, Overall Length 32 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 32 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 5/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMET Cleaners & Detergents, Trigger Spray Bottle, Citrus, 6 PK (19214)
- PIG Adhesive Backed Urinal Mat, PP, PK50 (GRP7501-BK)
- RENUZIT Forever Raspberry Scent Air Freshener 7 oz Gel (03731)
- SIMPLEHUMAN 10 L Round Step Can, White, Stainless Steel (CW1867)
- SCOTCH-BRITE Blue Cleaner Pad 5300, 18 in, PK5 (5300)
- SCOTCH-BRITE Surface Preparation Pad, 13In, Maroon, PK10 (SPP13)
- SCOTCH-BRITE Stripping Pad, Brown, Size 17", PK5 (SPPP17)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 22", PK5 (09553)
- SCOTCH-BRITE Surface Preparation Pad, 12In, Maroon, PK10 (SPP12)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 28", PK5 (09556)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- Scotch-Brite Floor Machine Pads