Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, 12 In x 18 In, Maroon, PK10
Mfr # SPP12X18
Zoro # G4668115
original price:
$133.99
2% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 12 in x 18 in
- Pad/Brush Shape Rectangular
- Material Fiber
Product Information
- Brand Scotch-Brite
- MFR # SPP12X18
- Zoro # G4668115
- UPC # 00051131968912
- Country of Origin Canada
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in x 18 in |
Size | 12" x 18" |
Fits Machine Size | 18 in |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Rectangular |
Material | Fiber |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Stripping Pads |
Color | Maroon |
Shape | Rectangular |
Color Family | Brown |
Application | Scrubbing |
Thickness | 5/16 in |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Helps Enhance Safety and Productivity: No Slippery Residue from Stripper, No Chemical Contamination on Skin, Clothes and Shoes, No Cleanup on Baseboards or Nearby Floors, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application, Use with Rotary or Automatic Floor Machines |
Product Type | Stripping Pad |
Speed - Maximum | 600 RPM |
Standards | Green Seal Certified |
Speed - Minimum | 175 RPM |
Description
Stripping Pad, Color Maroon, Diameter Not Applicable, Material Fiber, Product Type Stripping Pad, Overall Length 18 in, Overall Width 12 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 5/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADE Cascade 1669175 Platinum Fresh Scent Pods Dishwasher Detergent - Pack of 39 (1669175)
- NOBLES/TENNANT UPRIGHT - WAND - 1-1/2 in. X 14 in. SQUEEGEE TOOL (609648)
- SPRAYWAY Fresh Scent Glass Cleaner 19 oz Spray (SW051R)
- HARPER Broomhead, Smooth Sweep, Upright, 9" (105-1)
- SCOTCH-BRITE Pad, Scrub, Gen Purpose, 6"X9", PK60 (96CT)
- SCOTCH-BRITE Stripping Pad, 32 In x 14 In, Maroon, PK10 (SPP14X32)
- SCOTCH-BRITE Stripping Pad, Brown, Sz 3-3/4" x 9", PK10 (SPPP4-5/8X10)
- SCOTCH-BRITE White Super Polish Pad 4100, 16 in, PK5 (4100)
- SCOTCH-BRITE Surface Preparation Pad, 17In, Maroon, PK10 (SPP17)
- SCOTCH-BRITE White Super Polish Pad 4100, 18 in, PK5 (4100)
- 3M Carpet Bonnet Pad, White, 20 in, PK5 (08607)
- Scotch-Brite Floor Machine Pads