Shop All Hook & Loop Sanding Discs
Scotch-Brite
Scuffing Disc, 6" x NH
Mfr # 61500118130
Zoro # G3326016
product price: $2.99
/ea
Sold in multiples of 40 for $119.60
$119.60
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 61500118130
- Zoro # G3326016
- UPC # 051131074675
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Item | Scuffing Disc |
Description
Scuffing Disc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (66437)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 120G (73167)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 100 Grit (46210)
- LACKMOND Wet Polishing Pad, Resin Bonded Hook And Loop Backed, 4 Pad Diameter, 1500 Grit (PD15004)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (7100115210)
- SCOTCH-BRITE Surface Conditioning Disc, 4in, Coarse (61500313517)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010309517)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., VF, AlO (7000000658)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121103)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Blue (61500292539)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170181)
- Scotch-Brite Hook & Loop Sanding Discs