Shop All Floor Machine Pads
Scotch-Brite
Scrubbing Pad, Yellow, Size 22", PK5
Mfr # 09553
Zoro # G4872940
product price: $132.99
/pk 5, $26.60/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Yellow
- Floor Pad Size 22 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand Scotch-Brite
- MFR # 09553
- Zoro # G4872940
- UPC # 50638060095534
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 22 in |
Pad/Brush Size | 22 in |
Diameter | 22 in |
Fits Machine Size | 22 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Yellow |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Brown/Yellow |
Center Hole | 3 1/4 in |
Shape | Round |
Color Family | Yellow |
Thickness | 1 in |
Application | Cleaning, Polishing |
Features | Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner |
Product Type | Scrubbing Pad |
Speed - Minimum | 150 RPM |
Standards | Green Seal Certified |
Speed - Maximum | 400 RPM |
Description
Scrubbing Pad, Color Brown/Yellow, Diameter 22 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 22 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 22 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- DIVERSEY Cleaners & Detergents, Bottle, Quaternary, 4 PK (5756018)
- KLEENEX Tissue, Facial, Butque 36PK (KCC21270CT)
- EXAIR Vac-U-Gun All Purpose System (6392)
- SCOTCH-BRITE Diamond Floor Pad Plus, Purple, PK5 (08423)
- SCOTCH-BRITE Surface Preparation Pad, 20" Diameter, Maroon, PK10 PK (SPP20)
- SCOTCH-BRITE Diamond Floor Pads, 24 in. Diameter, Purple, 5PK (MMM08420)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 24", PK5 (SPPP14X24)
- SCOTCH-BRITE Surface Preparation Pad Sheets, 14 x 20, Maroon, PK10 PK (SPP14X20)
- SCOTCH-BRITE Surface Preparation Pad, 17" Diameter, Maroon, PK10 PK (SPP17)
- 3M 3M„¢ 12" Buffing Pad, Red, 5 Per Case (61500044906)
- Scotch-Brite Floor Machine Pads