Shop All Floor Machine Pads
Scotch-Brite
Scrubbing Pad, Yellow, Size 21", PK5
Mfr # 09552
Zoro # G4844371
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Yellow
- Floor Pad Size 21 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand Scotch-Brite
- MFR # 09552
- Zoro # G4844371
- UPC # 50638060095527
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 21 in |
Pad/Brush Size | 21 in |
Diameter | 21 in |
Fits Machine Size | 21 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Yellow |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Brown/Yellow |
Center Hole | 3 1/4 in |
Shape | Round |
Color Family | Yellow |
Features | Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner |
Thickness | 1 in |
Application | Cleaning, Polishing |
Standards | Green Seal Certified |
Speed - Minimum | 150 RPM |
Speed - Maximum | 400 RPM |
Product Type | Scrubbing Pad |
Description
Scrubbing Pad, Color Brown/Yellow, Diameter 21 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 21 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 21 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Folded Towel Dispenser Module (3944-52)
- BETCO BestScent Ocean Breeze RTU Deodorizer, Ocean Breeze Scent, 32 oz Spray Bottle, 12PK (2351200)
- CARLISLE FOODSERVICE Mop Bucket Combo Down Press, 35qt (8690403)
- GENUINE JOE Heavy-Duty Tall Kitchen Bags - 13 Gallon - 24 x 31 - 0.85 mil - Low Density - White, 150PK (GJO02312)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 32", PK5 (SPPP14X32)
- SCOTCH-BRITE Diamond Floor Pads, 20" Diameter, Purple, PK5 (08418)
- SCOTCH-BRITE Surface Preparation Pad, 17" Diameter, Maroon, PK10 PK (SPP17)
- SCOTCH-BRITE Red Buffer Pad 5100, 21 in, PK5 (5100)
- SCOTCH-BRITE Stripping Pad, 12 In x 18 In, Maroon, PK10 (SPP12X18)
- SCOTCH-BRITE High Productivity Pad 7300, 16 in, PK5 (7300)
- 3M Preburnishing Pad, 17 In, Green, PK5 (5000)
- Scotch-Brite Floor Machine Pads