Shop All Floor Machine Pads
Scotch-Brite
Scrubbing Pad, Yellow, Size 17", PK5
Mfr # 09544
Zoro # G4849122
product price: $142.99
/pk 5, $28.60/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Yellow
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand Scotch-Brite
- MFR # 09544
- Zoro # G4849122
- UPC # 50638060095442
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Yellow |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Brown/Yellow |
Center Hole | 3 1/4 in |
Shape | Round |
Color Family | Yellow |
Thickness | 1 in |
Features | Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner |
Application | Cleaning, Polishing |
Speed - Maximum | 400 RPM |
Product Type | Scrubbing Pad |
Standards | Green Seal Certified |
Speed - Minimum | 150 RPM |
Description
Scrubbing Pad, Color Brown/Yellow, Diameter 17 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITT INDUSTRIES Witt Industries 5555GN Dome top drum lid- green (5555GN)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Microfiber, PK6 (FGT85206GR00)
- GEMPLERS Cherry Sewer Sweetener, 1 gal (375)
- ELITE MOPS & BROOMS Cutend Mophead #32 (106-4PLY-#32)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 20", PK5 (09541)
- SCOTCH-BRITE Clean and Shine Pad, 17" Diameter, Yellow/Gold, PK5 (09544)
- SCOTCH-BRITE Diamond Floor Pads, 20" Diameter, Purple, PK5 (08418)
- SCOTCH-BRITE Red Buffer Pad 5100, 11 in, PK5 (5100)
- SCOTCH-BRITE White Super Polish Pad 4100, 18 in, PK5 (4100)
- SCOTCH-BRITE Stripping Pad, Brown, Size 16", PK5 (SPPP16)
- MALISH Scrubbing Rotary Brush 12", Plastic Block Polypropylene (782712NP)
- Scotch-Brite Floor Machine Pads