Scotch-Brite

Scrubbing Pad, Yellow, Size 12", PK5


product price: $72.49
/pk 5, $14.50/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Floor Application Cleaning, Scrubbing
  • Floor Machine Pads Color Family Yellow
  • Floor Pad Size 12 in
  • Pad/Brush Shape Round
  • Material Polyester
See all product information

Product Information

Dimensions

Floor Pad Size 12 in
Pad/Brush Size 12 in
Diameter 12 in
Fits Machine Size 12 in

Details

Floor Application Cleaning, Scrubbing
Floor Machine Pads Color Family Yellow
Pad/Brush Shape Round
Material Polyester
Item Scrubbing Pad
Speed 175 to 600 rpm
For Use With Rotary or Automatic Floor Machine
Center Hole 3 1/4 in
Color Brown/Yellow
Shape Round
Color Family Yellow
Thickness 1 in
Application Cleaning, Polishing
Features Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner
Standards Green Seal Certified
Speed - Maximum 400 RPM
Product Type Scrubbing Pad
Speed - Minimum 150 RPM

Description

Scrubbing Pad, Color Brown/Yellow, Diameter 12 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 12 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.