Shop All Multi-Purpose Wipes
Scotch-Brite
Scrubber, 4" x 6", 12 PK
Mfr # 9537
Zoro # G4674953
product price: $69.85
/pk 12, $5.82/ea
$69.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4" x 6"
- Containers per UOM 12
Product Information
- Brand Scotch-Brite
- MFR # 9537
- Zoro # G4674953
- UPC # 00048011592039
- Country of Origin Canada
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 4" x 6" |
Details
Item | Scrubber |
Containers per UOM | 12 |
Description
Scrubber, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 2.5 in W Deck Scrub, Brown, Polypropylene (41722EC01)
- ZORO SELECT Brush, Nylon, 1-1/2 In Dia (11M972)
- HAPCO-ELMAR 28 qt Rectangular Trash Can, Blue (R4030BLUE)
- GORDON BRUSH 6" Utility Brush - Polypropylene Bristle and Swiss Style Block (M576014)
- SCOTCH-BRITE Scotch Brite 1.2 oz. Stainchless Steel Scrubber, PK72 (83)
- WYPALL X70 Industrial Pro Wipers Dispense, PK10, 10 PK (KW120)
- WEXFORD LABS Towels & Wipes, White, Spunlace Non-Woven Fiber, Cleaning; Disinfecting, 400 Wipes, Fresh (3130B400DEA)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, 1/4 Fold Poly Wrapped, Double Recreped (DRC), 56 Wipes, 12 1/2 in x 12 in, 12 PK (05776)
- NORTHSHORE 9x13" (1950)
- 3M Scotch-Brite Dobie All Purpose Cleaning Pad 4.3"x2.6"x0.5", PK24 (50021200568553)
- HIGH-TECH CONVERSIONS Grab-Eez Cleanroom Wipes, Non-Wvn P, PK12, 12 PK (GE-NT1-712)
- Scotch-Brite Multi-Purpose Wipes