Shop All Sponges and Scouring Pads
Scotch-Brite
Scouring Pad, Green, 6" L, 3-7/8" W, PK24
Mfr # 220
Zoro # G4051826
original price:
$32.59
39% off
new price: $19.75
/pk 24, $0.82/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 3/4 in
- Material Fiber
- Color Green
- Mildew Resistant No
Product Information
- Brand Scotch-Brite
- MFR # 220
- Zoro # G4051826
- UPC # 50021200010007
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 6 in |
Width | 3 3/4 in |
Overall Width | 3 3/4 in |
Overall Length | 6 in |
Details
Item | Scouring Pad |
Material | Fiber |
Color | Green |
Mildew Resistant | No |
Used On | General Purpose |
Chemical Resistant | Yes |
Application | Broilers, Cast-Iron Pots, Garden Tools, Grills, Stove Burners |
Abrasive | Heavy |
Series | Scotch-Brite |
Product Type | Scouring Pad |
Resistance Properties | Chemical Resistant |
Antimicrobial | No |
Abrasive Style | Fiber |
Pad Color | Green |
Includes Handle | No |
Description
Scouring Pad, Material Fiber, Product Type Scouring Pad, Overall Length 6 in, Overall Width 3 3/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Series Scotch-Brite, Standards Not Applicable, Abrasive Style Fiber, Application Broilers, Cast-Iron Pots, Garden Tools, Grills, Stove Burners, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY Paper Towel, 11 in L, 2Ply (66557)
- ABCO PRODUCTS Lobby 100 Corn Broom (302)
- P&G PROFESSIONAL Dilute 2 Go, Mr Clean Finished Floor Cleaner, Lemon Scent, 4.5 L Jug (72000)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 18 Inch (EN000,AC450)
- SCOTCH-BRITE Easy Erasing Pad, 5-1/8" L, 2-7/8"W, PK60 (4004BP)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 (481-10-SIOC)
- SCOTCH-BRITE Heavy Duty Kit Scrub Sponge (425)
- SCOTCH-BRITE Scouring Pad, 10" L, 4-5/8" W, PK5 (4610)
- SCOTCH-BRITE All Purpose Cleaning Pads, 2-39/64"x4-5/16"x1/2", YW, PK 3 (MMM7232F)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 45 (MMM4295CT)
- THE BRUSH MAN Green Medium Duty Hand Pad, 6” X 9” X 1/4”, Medium Duty, 60PK (PAD-HAND-GREEN)
- Scotch-Brite Sponges and Scouring Pads