Shop All Sponges and Scouring Pads
Scotch-Brite
Scouring Pad, 4" L x 5-1/4" W, Orange, PK6
Mfr # 746CC
Zoro # G9181439
original price:
$14.19
8% off
new price: $12.95
/pk 6, $2.16/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/4 in
- Width 4 in
- Material Resin
- Color Orange
- Abrasive Yes
Product Information
- Brand Scotch-Brite
- MFR # 746CC
- Zoro # G9181439
- UPC # 50051125857791
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 5 1/4 in |
Width | 4 in |
Overall Width | 4 in |
Overall Length | 5 1/4 in |
Overall Height | 3/4 in |
Details
Item | Scouring Pad |
Material | Resin |
Color | Orange |
Abrasive | Yes |
Mildew Resistant | No |
Chemical Resistant | Yes |
Application | Commercial Kitchens/Dining, Griddles |
Thickness | 3/4 in |
Used On | Griddle |
Series | Scotch-Brite |
Standards | HACCP |
Product Type | Scouring Pad |
Resistance Properties | Chemical Resistant |
Abrasive Style | Resin |
Pad Color | Orange |
Includes Handle | No |
Antimicrobial | No |
Description
Scouring Pad, Material Resin, Product Type Scouring Pad, Overall Length 5 1/4 in, Overall Width 4 in, Overall Height 3/4 in, Thickness 3/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Orange, Series Scotch-Brite, Standards HACCP, Abrasive Style Resin, Application Commercial Kitchens/Dining, Griddles, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Hand and Suface Wet Towels, Fast Towels, 225 Single Textured Wipes/Container, Citrus, 2 Pack (6299-02)
- DRANO Gel Clog Remover, Size 80 oz., PK6 (694772)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT460)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (1080)
- SCOTCH-BRITE Scouring Pad, 6" L x 3-7/8" W, Blue, PK10 (622-10)
- SCOTCH-BRITE Metal Scrubbing Pads, 2 1/2" x 2 3/4", Stainless Steel, Silver, PK24 (214C)
- SCOTCH-BRITE Sponge, 7.8"x 6.8", Color Varies, PK2 (9055)
- SCOTCH-BRITE Cleaning Tool, Black (905)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5, Green/Yellow, PK6 (426)
- SCOTCH-BRITE Refills f/Scotch-Brite Dots Dishwand, Nonscratch, PK 14 (MMM48727CT)
- 3M Scotch-Brite Scrubber Sponge, 2-7/8" L, 4-1/2"W, PK20 (3000)
- Scotch-Brite Sponges and Scouring Pads