Shop All Unitized Wheels
Scotch-Brite
Scotch-Brite(TM) Unitized Wheel, Gray, 1/8in.W, 2in.dia.
Mfr # 7100053413
Zoro # G0095910
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Width 1/8 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
- Abrasive Material Ceramic
Product Information
- Brand Scotch-Brite
- MFR # 7100053413
- Zoro # G0095910
- UPC # 00048011650579
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/8 in |
Mounting Size | 1/4 in |
Face Width | 1/8 in |
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Details
Style | Deburring and Finishing |
Mounting Type | Arbor Hole |
Abrasive Material | Ceramic |
Density | Medium (6) |
Grade | Medium |
Series | DP-UW |
Color | Gray |
Item | Unitized Wheel |
Max. RPM | 22,100 RPM |
Density Rating | Medium (6) |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 22,100 RPM |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Medium (6), Grade Medium, Series DP-UW, Face Width 1/8 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8" X 6" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-010096-080A)
- PFERD A11 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (31062)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247538)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843192)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/8in.W, 3in.dia. (7100053418)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, SC, FN (61500099215)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500070406)
- SCOTCH-BRITE Multi-Finishing Wheel, 12inx3inx5 in 2S (MU-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100109111)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 1" dia. (7000000722)
- Scotch-Brite Unitized Wheels