Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad Set
Mfr # 961S
Zoro # G2223173
original price:
$65.60
38% off
new price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide, Non-Abrasive, Silicon Carbide
- Grade Medium, Super Fine, Ultra Fine, Very Fine
Product Information
- Brand Scotch-Brite
- MFR # 961S
- Zoro # G2223173
- UPC # 00048011171449
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Sanding Hand Pad Set |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide, Non-Abrasive, Silicon Carbide |
Grade | Medium, Super Fine, Ultra Fine, Very Fine |
Includes | Scrubbing Sponge, Light Duty Pad, Heavy Duty Pad, Light Duty Cleansing Pad, Blending Pad, General Purpose Pad, Ultra Fine Pad, Production Pad, Twist Lok Pad Holder |
Color | Gray, Maroon, Tan, White |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Sanding Hand Pad Set, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Non-Abrasive, Silicon Carbide, Color Gray, Maroon, Tan, White, Grade Medium, Super Fine, Ultra Fine, Very Fine, Series Not Applicable, Overall Length 9 in, Overall Width 6 in, Coating Coverage Open, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pad, 3/4" Wx7", 5pcs. (11109)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 120, 1-1/2" W, 30" L, 120 Grit (702430008PM)
- 3M CUBITRON Quick Change Discs, 4 In, 36, TR, PK25 (7100006571)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50 (86015)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Med (7446)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7010365700)
- SCOTCH-BRITE Ultra Fine Hand Pad 37448, 3/pk (37448)
- SCOTCH-BRITE Paint Prep Scuff Hand Pad 07777 Maroon, 20 pads/bx 3 bx/pk (07777)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7010365570)
- SCOTCH-BRITE Sanding Hand Pad, Alum.Silicate, SF, PK60 (7000120879)
- NORTON Bear-Tex Non-Woven Hand Pad 6 x 9 Ultra Fine Silicon Carbide (66261063500)
- Scotch-Brite Abrasive Pads & Sponges