Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad, Alum. Silicate, S.Fine
Mfr # 7000000727
Zoro # G1035605
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Non-Abrasive
- Grit 2500
Product Information
- Brand Scotch-Brite
- MFR # 7000000727
- Zoro # G1035605
- UPC # 00048011169767
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Non-Abrasive |
Grit | 2500 |
Grade | Super Fine |
Color | White |
Series | 7445 |
Function | Mild abrasive for Cleaning |
Coating Coverage | Open |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Non-Abrasive, Color White, Grade Super Fine, Series 7445, Overall Length 9 in, Overall Width 6 in, Grit 2500, Coating Coverage Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool, E Series (155-29156)
- SCOTCH-BRITE FlapWheel, AO, 6 In Diax1 Wx2 In AH, MD, PK3 (61500109097)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Coarse (7000120966)
- TENG TOOLS DET01 Deburring Tool + 2 X HSS Knife Blades (DET01)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Sup.F (7100141899)
- SCOTCH-BRITE General Purpose Hand Pad 7447, 3/pk (37447)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 6" W (7100049590)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Med (7446)
- SCOTCH-BRITE Pad Stripping Curved Surf 2Pk (10112)
- SCOTCH-BRITE Pad Stripping Flat Surface 2Pk (10111)
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK25 (18-118-449)
- Scotch-Brite Abrasive Pads & Sponges