Shop All Sanding Belts
Scotch-Brite
Sanding Belt, 4 1/2 in W, 9 in L, Non-Woven, Aluminum Oxide, Very Fine, MX-HP, Maroon
Mfr # 7100042334
Zoro # G1196910
product price: $52.15
/pk 25, $2.09/ea
Sold in multiples of 4 for $208.60
$208.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/2 in
- Length 9 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Product Information
- Brand Scotch-Brite
- MFR # 7100042334
- Zoro # G1196910
- UPC # 00048011646596
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 4 1/2 in |
Length | 9 in |
Overall Length | 9 in |
Overall Width | 4 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Series | MX-HP |
Color | Maroon |
Backing Material | Aluminum Oxide |
Overall Thickness | 0 in |
Resistance Properties | Load |
Pad Shape | Contour |
Coating Coverage | Open |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Maroon, Grade Very Fine, Series MX-HP, Overall Length 9 in, Overall Width 4 1/2 in, Coating Coverage Open, Overall Thickness 0 in, Pad Shape Contour, Resistance Properties Load, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Blending Disc, 1-1/2in, 120 Grit, TR, PK100 (71-31644K)
- 3M Sanding Belt, 1/2" W, 18" L, 60 Grit, CUBITRON II (3M ABR-947A-60-0.5X18(50))
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 80, TS (66623335429)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx25)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010294900)
- SCOTCH-BRITE Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000028435)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, SC-BF (7010366401)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS (7000120669)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120715)
- SCOTCH-BRITE Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120736)
- METABO 3 Non-woven nylon Belt 1-1/2" x 30" Coarse PK (626319000)
- Scotch-Brite Sanding Belts