Shop All Sanding Belts
Scotch-Brite
Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue
Mfr # 7000120717
Zoro # G2773163
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 48 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Product Information
- Brand Scotch-Brite
- MFR # 7000120717
- Zoro # G2773163
- UPC # 00048011042954
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 2 in |
Details
Item | Sanding Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Series | SC-BS |
Color | Blue |
Backing Material | Scrim |
Bond Type | Resin |
Flexibility Type | Semi-Flexible |
Resistance Properties | Load |
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BS, Grade Very Fine, Overall Length 48 in, Overall Width 2 in, Resistance Properties Load, Backing Material Scrim, Flexibility Type Semi-Flexible, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Knot-twist 6" X 5/8"-11 (13H604)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62223)
- MIRKA Abranet 3X4" Grip P400 (9A-129-400)
- SCOTCH-BRITE Surface Conditioning Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, 60 Grit, Medium (7100096333)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, SC-BF (7010366401)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BF (7010329277)
- SCOTCH-BRITE Sanding Belt, 3/8 in W, 13 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120694)
- SCOTCH-BRITE Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000028436)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 20 1/2 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7000120754)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 3-1/2x15-1/2x5", 3-1/2" W, 15-1/2" L, 40 Grit (07F364)
- Scotch-Brite Sanding Belts