Shop All Sanding Belts
Scotch-Brite
Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Fine, SE-BS, Blue/Green
Mfr # 7100070422
Zoro # G5954672
product price: $185.99
/pk 20, $9.30/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 18 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Fine
Product Information
- Brand Scotch-Brite
- MFR # 7100070422
- Zoro # G5954672
- UPC # 00048011300061
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1/2 in |
Length | 18 in |
Overall Length | 18 in |
Overall Width | 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | SE-BS |
Color | Green |
Backing Material | Scrim |
Flexibility Type | Extra-Flexible |
Bond Type | Resin |
Resistance Properties | Load |
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SE-BS, Grade Fine, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Load, Backing Material Scrim, Flexibility Type Extra-Flexible, Bond Type Resin, Color Green, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (60410012870)
- MERIT Spiral Band, 2 x 1in, 120G (08834196595)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940879)
- SHAVIV Deburring Replacement Blade, PK100 (151-29148)
- SCOTCH-BRITE Sanding Belt, 3 in W, 132 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7000120732)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000045944)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121043)
- SCOTCH-BRITE Surface Conditioning Belt, 1/4inx24 in S (7000120670)
- SCOTCH-BRITE Sanding Belt, 3 in W, 132 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120721)
- SCOTCH-BRITE Sanding Belt, 3/8 in W, 18 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7010329421)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- Scotch-Brite Sanding Belts