Shop All Sponges and Scouring Pads
Scotch-Brite
Refills f/Scotch-Brite Dots Dishwand, Nonscratch, , Blue, PK 2
Mfr # MMM48727
Zoro # G602456547
product price: $3.19
/pk 2, $1.60/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.4"
- Width 3.5"
- Material Cellulose; MicroFiber
- Color Blue
- Application Scrubbing; Cleaning; Corner
Product Information
- Brand Scotch-Brite
- MFR # MMM48727
- Zoro # G602456547
- UPC # 76308910549
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 4.4" |
Width | 3.5" |
Details
Item | Scrub Dots Dishwand Refill |
Material | Cellulose; MicroFiber |
Color | Blue |
Application | Scrubbing; Cleaning; Corner |
Type | Dishwand Refill |
Features | Non-scratching; Long Lasting; Antibacterial; Resists Odors; Durable; Non-stick; Debris-free |
Description
Nonscratch refill for Scotch-Brite Scrub Dots Dishwand features innovative Scotch-Brite Scrub Dots to help you power through the toughest messes without trapping food. Eliminate the toughest baked-on messes with a scrub sponge that scrubs fast and stays clean. Scrub dots cut through messes and rinse clean. Even eggs and cheese won't stick. Fill up the dishwand (sold separately) with your favorite dish soap and effortlessly wipe away grease and grime. Thanks to the teardrop shape and scouring pad, you can get into all the corners, nooks and crannies. The scrubbing-head refills are easy to replace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Laundry Detergent, 31.7 oz Pack, Powder, Unscented, 45 PK (22977)
- ETTORE 10 in. Plastic Window Squeegee (15010)
- PROTEAM Bag Housing Assembly, 1500XP HEPA (107260)
- DIAL Dial Gold Antimicrobial Liquid Hand Soap 1 gal., PK4 (2340088047)
- SCOTCH-BRITE Heavy Duty Dish Wand, 11 1/4 in L, Green (651A-4)
- SCOTCH-BRITE SCOURPAD NOSCRTCH 3PK (623-10)
- SCOTCH-BRITE Scotch-Brite MMM96CT 6 x 9 in. General Purpose Scrubbing Pad - Green (MMM96CT)
- SCOTCH-BRITE Non-Scratch Multi-Purpose Scrub Sponge, 4 2/5 x 2 3/5, Blue, PK3 (MP-3-8-D)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 45 (MMM4295CT)
- SCOTCH-BRITE Multipurpose Scrub Sponge, 4-1/2"x2-3/4", , Blue, PK 3 (MMMMP3)
- 3M Scotch-Brite® Commercial Heavy Duty Scouring Pad 86, 6" X 9", Green, 12/Pack, 3 Packs/Carton (86CT)
- Scotch-Brite Sponges and Scouring Pads