Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, TC, 3/4 Dia, 80G, PK192
Mfr # 61500147972
Zoro # G5916967
product price: $287.99
/pk 192, $1.50/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Brush Dia. 3/4 in
- Bristle Type Type A
- Abrasive Material Ceramic
- Abrasive Grit 80
Product Information
- Brand Scotch-Brite
- MFR # 61500147972
- Zoro # G5916967
- UPC # 00048011257556
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3/4 in |
Diameter | 3/4" |
Mounting Size | 1/16 in |
Face Width | 1/16 in |
Details
Radial Wheel Type | Disc |
Bristle Type | Type A |
Abrasive Material | Ceramic |
Abrasive Grit | 80 |
Max. RPM | 35,000 RPM |
Color | Yellow |
Grit | 80 |
Type | T-C |
Mounting Type | Arbor Hole |
Item | Radial Bristle Disc |
Brush Type | Curved Bristles |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Series | RB-ZB |
Operating Speed - Maximum | 35,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3/4 in, Grit 80, Face Width 1/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/16 in, Operating Speed - Maximum 35,000 RPM, Color Yellow, Series RB-ZB, Package Quantity 192
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93808)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/8 in, 9 pc (310-110007)
- MAKITA Wrench, 2708, 2711 (781010-3)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., Med, AlO (62005)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000000764)
- SCOTCH-BRITE Radial Bristle Disc, 2" dia., Arbor Hole (7000028529)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 120G, PK80 (61500176013)
- SCOTCH-BRITE Radial Bristle Disc, SR, 2 In Dia, PK40 (7000000770)
- SCOTCH-BRITE Bristle Disc, 2 in., PK10 (07528)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (7100007341)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Ceramic (7100138178)
- Scotch-Brite Abrasive Bristle Disc and Brushes