Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, TC, 2In Dia, 120G, PK80
Mfr # 61500176013
Zoro # G5923032
original price:
$197.35
31% off
new price: $134.99
/pk 40, $3.37/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Brush Dia. 2 in
- Bristle Type Type C
- Abrasive Material Ceramic
- Abrasive Grit 120
Product Information
- Brand Scotch-Brite
- MFR # 61500176013
- Zoro # G5923032
- UPC # 00048011301204
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 2 in |
Mounting Size | 3/8 in |
Diameter | 2" |
Face Width | 3/8 in |
Bristle Diameter | 2 in |
Details
Radial Wheel Type | Disc |
Bristle Type | Type C |
Abrasive Material | Ceramic |
Abrasive Grit | 120 |
Type | T-C |
Grit | 120 |
Color | White |
Mounting Type | Arbor Hole |
Brush Type | Curved Bristles |
Max. RPM | 30,000 RPM |
Item | Radial Bristle Disc |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Series | RB-ZB |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 30,000 RPM |
Description
Radial Bristle Disc, Bristle Type Type C, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 2 in, Grit 120, Face Width 3/8 in, Bristle Diameter 2 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 30,000 RPM, Color White, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 100 Grit, PK50 (78072775362)
- MARCO Control Lever Support (10L100058)
- ZORO SELECT Carbide Bur, Ball, 3/32 (19D703)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A180)
- SCOTCH-BRITE Radial Bristle Disc, 3/4"x1/8", SPR021496A (RB-ZB 738)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (7100007341)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (RB-ZB)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000121004)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 220G, PK80 (61500176096)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000046127)
- DEDECO SUNBURST 4" TC DISCS DARK GREEN 50 GRIT 12/BX (2262)
- Scotch-Brite Abrasive Bristle Disc and Brushes