Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, SR, 2 In Dia, PK40
Mfr # 7000000770
Zoro # G6005282
product price: $294.99
/pk 40, $7.37/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Brush Dia. 2 in
- Bristle Type Type C
- Abrasive Material Plastic
- Mounting Size 3/8 in
Product Information
- Brand Scotch-Brite
- MFR # 7000000770
- Zoro # G6005282
- UPC # 00048011300979
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 2 in |
Mounting Size | 3/8 in |
Diameter | 2" |
Face Width | 3/8 in |
Bristle Diameter | 2 in |
Details
Radial Wheel Type | Disc |
Bristle Type | Type C |
Abrasive Material | Plastic |
Mounting Type | Arbor Hole |
Item | Radial Bristle Disc |
Max. RPM | 20,000 RPM |
Brush Type | Sealant Removal |
Color | Yellow |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Radial Bristle Disc, Bristle Type Type C, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 2 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76853)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 180-Grit, PK 25 (88600)
- NORTON CLIPPER WIRE WHEEL BRSH BRASS 8 in. (70184609162)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Coarse, Silicon Carbide, Black (204102)
- SCOTCH-BRITE Radial Bristle Disc, 3/4"x1/8", SPR021496A (RB-ZB 738)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 50G, PK96 (61500151560)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 50G (7000000745)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3/4 Dia, 80G, PK192 (61500147972)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 80G (7100138319)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 80G (61500132214)
- POWERWELD Scratch Brush, Shoe Handle, Mild Steel (85051)
- Scotch-Brite Abrasive Bristle Disc and Brushes