Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, 3'' dia., Arbor Hole
Mfr # 7000046161
Zoro # G1190522
product price: $4.39
/ea
Sold in multiples of 80 for $351.20
$351.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Type C
- Abrasive Material Ceramic
- Brush Dia. 3 in
- Abrasive Grit 1,400
- Color Orange
Product Information
- Brand Scotch-Brite
- MFR # 7000046161
- Zoro # G1190522
- UPC # 00048011301310
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3 in |
Face Width | 3/8 in |
Details
Bristle Type | Type C |
Abrasive Material | Ceramic |
Abrasive Grit | 1,400 |
Color | Orange |
Radial Wheel Type | Disc |
Max. RPM | 1,954 RPM |
Item | Radial Bristle Disc |
Grit | 1,400 |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Series | RB-ZB |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Description
Radial Bristle Disc, Bristle Type Type C, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3 in, Grit 1,400, Face Width 3/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Orange, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK25 (11-31654)
- 3M PSA Disc Roll, No Hole, 8 In, P220G, PK500 (01488)
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx1)
- BRUSH RESEARCH MANUFACTURING BDM806, 8" Dia. Crimped Wire Wheel Brush, .006 CS, 2" Arbor Hole, 1.500" Trim, .500" Face Width (BDM806)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3 In Dia, 50G, PK40 (61500139367)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 36G, PK96 (61500151552)
- SCOTCH-BRITE 2" Dia. 80 grit Tapered Bristle Disc (7000000743)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 Trim, 120G, PK20 (7000000741)
- SCOTCH-BRITE Radial Bristle Disc, 6" dia., Arbor Hole (7000144604)
- SCOTCH-BRITE Radial Bristle Disc, SR, 2 In Dia, PK40 (7000000770)
- STANDARD ABRASIVES Std Abrsvs QC TR Felt Polishing Dsc 8404 (840480)
- Scotch-Brite Abrasive Bristle Disc and Brushes