Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, 2" dia., Arbor Hole
Mfr # 7000028529
Zoro # G1190559
product price: $2.99
/ea
Sold in multiples of 80 for $239.20
$239.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Type C
- Abrasive Material Ceramic
- Brush Dia. 2 in
- Abrasive Grit 400
- Radial Wheel Type Disc
Product Information
- Brand Scotch-Brite
- MFR # 7000028529
- Zoro # G1190559
- UPC # 00048011301228
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 2 in |
Face Width | 3/8 in |
Bristle Diameter | 2 in |
Details
Bristle Type | Type C |
Abrasive Material | Ceramic |
Abrasive Grit | 400 |
Radial Wheel Type | Disc |
Item | Radial Bristle Disc |
Color | Blue |
Max. RPM | 1,982 RPM |
Grit | 400 |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Operating Speed - Maximum | 30,000 RPM |
Series | RB-ZB |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Radial Bristle Disc, Bristle Type Type C, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 2 in, Grit 400, Face Width 3/8 in, Bristle Diameter 2 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 30,000 RPM, Color Blue, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (630050243)
- NORTON ABRASIVES/ST GOBAIN Wheels Norton Coarse Grinding (88286)
- WEILER 6" Nylox Disc Brush Rectangular Filament 80SC Fill 7/8" Arbor Hole (85862)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, SF, P400G, PK100 (66261131573)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3 In Dia, 80G, PK80 (61500176070)
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 120G (61500139037)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000000764)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 80G (61500132214)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (RB-ZB)
- SCOTCH-BRITE Bristle Disc, 7 In Dia, 50G, PK5 (61500152311)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 220G, PK80 (61500176021)
- Scotch-Brite Abrasive Bristle Disc and Brushes