Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 4-1/2" dia.
Mfr # 7000120956
Zoro # G1198189
product price: $4.85
/ea
Sold in multiples of 50 for $242.50
$242.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Attaching System TN
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7000120956
- Zoro # G1198189
- UPC # 00048011242446
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4-1/2" |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Details
Item | Surface Conditioning Quick Change Disc |
Attaching System | TN |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 13,000 rpm |
Series | SC-DN |
Backing Material | Cloth |
Disc Attachment System | TN |
Max. RPM | 13,000 RPM |
Disc Attachment Type | Type 2 |
Abrasive Grade | Coarse |
Color | Brown |
Disc Backing Material | Cloth |
Quick Change System | TN |
Maximum Operating Speed | 12,000 RPM |
Resistance Properties | Load |
Connector Type | Quick Change |
Description
Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 4 1/2 in, Series SC-DN, Maximum Operating Speed 12,000 RPM, Connector Type Quick Change, Abrasive Type Non-Woven, Backing Material Cloth, Color Brown, Quick Change System TN, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit (30403)
- DIABLO Metal Cut-Off Disc for X-Lock, Type 27 (DBX050063701F)
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1000 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx1000)
- MAKITA Dust Bag, 9903 (122591-2)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TSM (7000120993)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Coarse (61500313467)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000021279)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TS, PK50 (PN-DS)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (7100264196)
- SCOTCH-BRITE Precsion Surf-Cond Disc, 4 1/2in Dia, PK50 (PN-DN)
- GATOR 4-1/2 Quick Change Disc (3873)
- Scotch-Brite Quick Change Discs