Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 3" dia.
Mfr # 7000120704
Zoro # G1190845
product price: $18.55
/ea
Sold in multiples of 10 for $185.50
$185.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR Plus
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7000120704
- Zoro # G1190845
- UPC # 00048011145945
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Diameter | Center Hole: 1-1/4" |
Disc Diameter | 3 in |
Face Width | 1 1/4 in |
Overall Diameter | 3 in |
Details
Item | Cut and Polish Disc |
Attaching System | TR Plus |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 10,000 rpm |
Series | C5-ZR |
Max. RPM | 10,000 RPM |
Abrasive Grade | Medium |
Color | Beige |
Disc Attachment System | GL |
Abrasive Grit | 1,000 |
Disc Backing Material | Cloth |
Disc Attachment Type | Type 2 |
Maximum Operating Speed | 10,000 RPM |
Resistance Properties | Load |
Quick Change System | TR |
Coating Coverage | Open |
Connector Type | Quick Change |
Description
Cut and Polish Disc, Abrasive Material Aluminum Oxide, Connector Size Not Applicable, Connector Type Quick Change, Grade Medium, Overall Diameter 3 in, Quick Change System TR, Series C5-ZR, Face Width 1 1/4 in, Maximum Operating Speed 10,000 RPM, Abrasive Type Non-Woven, Coating Coverage Open, Color Beige, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S MINERALS INC 50Lb Fineblast Abrasive (07TSFBR5)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 4-1/2"x5/8" (13J454)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718715)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398018)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4-1/2" dia. (7000120956)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313376)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046010)
- SCOTCH-BRITE 4" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303492)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7000120997)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000045951)
- MERIT Quick Change Disc, AlO, 1in, 80G, TP, PK100 (69957399754)
- Scotch-Brite Quick Change Discs