Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 3" dia.
Mfr # 7000046262
Zoro # G1191064
product price: $4.29
/ea
Sold in multiples of 100 for $429.00
$429.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7000046262
- Zoro # G1191064
- UPC # 00048011642208
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | HS Blend and Finish Disc |
Attaching System | TSM |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 15,000 rpm |
Series | BF-DM |
Abrasive Grade | Medium |
Color | Purple |
Disc Attachment Type | Type 2 |
Disc Attachment System | TS/TSM Turn-On/Off |
Abrasive Grit | 1,000 |
Max. RPM | 15,000 RPM |
Disc Backing Material | Cloth |
Resistance Properties | Load |
Maximum Operating Speed | 15,000 RPM |
Quick Change System | TSM |
Description
Blend and Finish Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TSM, Series BF-DM, Maximum Operating Speed 15,000 RPM, Resistance Properties Load, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17618)
- PFERD 2" x 3" Type 18R Plug, 5/8-11 Thd. - A 16 PSF (61936)
- BRUSH RESEARCH MANUFACTURING NY680SC Abrasive Nylon Copper Center Wheel, 6" Dia., 80SC, 2" Arbor Hole, 1.5"Trim (NY680SC)
- CLESCO 2" X 3" With1/4" Shank Sanding Drum Quick Lock Type (SD-032048-04QL)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (7100264196)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TR (7000000756)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000120703)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TS, PK50 (PN-DS)
- SCOTCH-BRITE 2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303344)
- SCOTCH-BRITE Quick Change Disc, 4 in. (7100007009)
- CONTINENTAL ABRASIVES 2" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2040)
- Scotch-Brite Quick Change Discs