Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 2" dia.
Mfr # 7010364692
Zoro # G1190881
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7010364692
- Zoro # G1190881
- UPC # 00048011159171
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | High Strength Disc |
Attaching System | TS |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 10,000 rpm |
Series | HS-DS |
Disc Attachment System | TS |
Color | Red |
Abrasive Grit | 1,000 |
Max. RPM | 12,000 RPM |
Disc Attachment Type | Type 2 |
Abrasive Grade | Medium |
Disc Backing Material | Cloth |
Quick Change System | TS |
Resistance Properties | Load |
Maximum Operating Speed | 12,000 RPM |
Description
High Strength Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series HS-DR, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3050)
- 3M Paper Disc Roll, Very Fine, A Backing (7000119245)
- SUNBELT Reel Diamond Back Lapping Compound, 80 grit (25 lb) 14.6" x14.2" x10.65" (A-B1LC8025)
- ZORO SELECT Buffing Wheel, Cushion Sewn, 6 In Dia. (12U103)
- SCOTCH-BRITE 4.5" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303104)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046262)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176126)
- SCOTCH-BRITE Clean and Strip Disc, AlO, 4in, XF, TR, PK10 (07466)
- SCOTCH-BRITE 4" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303492)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100 (69957399768)
- Scotch-Brite Quick Change Discs