Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 1" dia.
Mfr # 7000000704
Zoro # G1198030
product price: $1.25
/ea
Sold in multiples of 50 for $62.50
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR
- Grit 1000
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7000000704
- Zoro # G1198030
- UPC # 00048011153933
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grit | 1000 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 25,000 rpm |
Series | SC-DR |
Backing Material | Fiber |
Disc Attachment System | TR |
Disc Attachment Type | Type 2 |
Disc Backing Material | Cloth |
Abrasive Grit | 1,000 |
Max. RPM | 25,000 RPM |
Abrasive Grade | Coarse |
Color | Brown |
Resistance Properties | Load |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Open |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 1 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Crimped Wire Wheel - Medium Face - .012 CS Wire, 2" Keyed A.H. (81127)
- WEILER 10" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83340)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 20 G, ZA (66253344387)
- BRUSH RESEARCH MANUFACTURING 85N312RH 85 Series-For Closed Holes, .312" Dia., .008 Nylon, 1.250" Brush Part, 8" OAL, Ring Handle (85N312RH)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Fin, TR, PK200 (7100034847)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (7100264089)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046261)
- SCOTCH-BRITE Quick Change Disc, 2in, Medium (61500313392)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (PN-DH)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- 3M STRIPPER DISK PAINT4"" 3M (9099NA)
- Scotch-Brite Quick Change Discs