Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 1-1/2" dia.
Mfr # 7100014112
Zoro # G1191335
original price:
$1.59
2% off
new price: $1.55
/ea
Sold in multiples of 200 for $310.00
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TSM
- Grit 1000
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7100014112
- Zoro # G1191335
- UPC # 00048011257747
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TSM |
Grit | 1000 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | SC-DM |
Backing Material | Cloth |
Disc Attachment Type | Type 2 |
Color | Maroon |
Disc Backing Material | Cloth |
Disc Attachment System | TS/TSM Turn-On/Off |
Abrasive Grit | 1,000 |
Max. RPM | 30,000 RPM |
Abrasive Grade | Medium |
Resistance Properties | Load |
Quick Change System | TS |
Coating Coverage | Open |
Maximum Operating Speed | 30,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TS, Series SC-DM, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253044090)
- OSBORN Knot Wire End Brush, 1", 0003001600 (0003001600)
- FLEX-HONE TOOL BC27824 FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC27824)
- SG TOOL AID 4" Phenolic Backing Disc (94710)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175493)
- SCOTCH-BRITE Quick Change Disc, 4 in. (61500115565)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TSM (61500151065)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7100029968)
- MERIT Quick Change Disc, 2in.Dia., Coarse, 50Grit (69957399708)
- Scotch-Brite Quick Change Discs