Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 4in. Dia.
Mfr # 61500070687
Zoro # G5938073
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Hook and Loop
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 61500070687
- Zoro # G5938073
- UPC # 00048011147802
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Diameter | Center Hole: 1/4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 1/4 in |
Face Width | 1 in |
Details
Description
Clean and Strip Disc, Abrasive Material Silicon Carbide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Extra Coarse, Overall Diameter 4 in, Quick Change System Not Applicable, Series C2-ZS, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Abrasive Type Non-Woven, Color Black, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427848)
- WEILER Burr-Rx 1" Coated-Cup End Brush, .026/120CG Crimped Fill (86104)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T142)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728957)
- SCOTCH-BRITE 6" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176095)
- SCOTCH-BRITE Prec Surf-Cond Disc, 1 1/2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TS, PK25 (PN-DS)
- SCOTCH-BRITE 4.5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303088)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (07547)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623325038)
- Scotch-Brite Quick Change Discs