Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 3in, Coarse
Mfr # 61500313376
Zoro # G0698735
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 61500313376
- Zoro # G0698735
- UPC # 00051141541402
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TR |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DR |
Color | Brown |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Max. RPM | 18,000 RPM |
Abrasive Grade | Coarse |
Maximum Operating Speed | 18,000 RPM |
Coating Coverage | Open |
Resistance Properties | Load |
Quick Change System | TR |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series AL-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8" (51223)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722926)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 150 Grit (40315)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000121111)
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 12" dia. (7000148261)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Conditioning Disc, AlO, 4in, Med, TR (7100007035)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100007318)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 2" (MMM7453)
- Scotch-Brite Quick Change Discs