Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 3in, Coarse
Mfr # 61500313145
Zoro # G0698875
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 61500313145
- Zoro # G0698875
- UPC # 051141541174
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TS |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DS |
Abrasive Grade | Coarse |
Max. RPM | 18,000 RPM |
Attachment Type | Turn-On/Off |
Color | Brown |
Disc Attachment System | TS/TSM Turn-On/Off |
Disc Attachment Type | Type 2 |
Maximum Operating Speed | 18,000 RPM |
Coating Coverage | Open |
Quick Change System | TS |
Resistance Properties | Load |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Coarse, Overall Diameter 3 in, Quick Change System TS, Series AL-DS, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Fine (61463686290)
- PFERD 6" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63184)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type 1A (75523)
- INNOVATIVE PRODUCTS OF AMERICA Diamond Grinding Wheel, 2" 3-In1 (IPA8120)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000751)
- SCOTCH-BRITE Quick Change Disc, 2in, Very Fine (61500313137)
- SCOTCH-BRITE 2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303302)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046221)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Medium (61500313061)
- SCOTCH-BRITE 6" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176140)
- CONTINENTAL ABRASIVES 3" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3050)
- Scotch-Brite Quick Change Discs