Shop All Sponges and Scouring Pads
Scotch-Brite Professional
Scour Pad, 2 3/4 x 4 1/2, Purple, PK24
Mfr # 2020
Zoro # G601839877
original price:
$36.49
9% off
new price: $32.99
/pk 24, $1.37/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Coiled Synthetic Fiber
- Color Purple
- Standards HACCP Certified
- Type Pad
- Weight 0.78 lbs
Product Information
- Brand Scotch-Brite Professional
- MFR # 2020
- Zoro # G601839877
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Size | 2.8" x 4.5" x 1.2" |
Details
Item | Scouring Pads/Sticks |
Material | Coiled Synthetic Fiber |
Color | Purple |
Standards | HACCP Certified |
Type | Pad |
Weight | 0.78 lbs |
Description
High-scouring, low-scratching abrasive. Open-coil design. Tough synthetic fiber. For wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO BAG AND FILM GEC™ Light Duty Black Trash Bags - 7 to 10 Gal, 0.23 Mil, 1000 Bags/Case (NR242406K)
- KLEENRITE M.A.C, self contained rotary carpet extractor and hard surface cleaner (50100)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x36", .75mL, White, PK200 (23-15W)
- SCOTCH-BRITE 3M™ Scotch-Brite™ Scrub Sponge 74, Green/Yellow, 20/Case (MROS3M109)
- SCOTCH-BRITE PROFESSIONAL Light-Duty Scrubbing Sponge, #63, 3 1/2 x 5 5/8, Yellow/White, PK20 (63)
- SCOTCH-BRITE PROFESSIONAL Griddle Polishing Pad, 4 x 5 1/4, Brown, PK60 (46)
- SCOTCH-BRITE PROFESSIONAL Commercial Heavy Duty Scouring Pad, PK36 (86)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3.6 x 6.1, Yellow/Green, PK20 (74)
- SCOTCH-BRITE PROFESSIONAL Power Sponge #3000, 2 4/5 x 4 1/2, Blue/Teal, PK20 (3000)
- SCOTCH-BRITE PROFESSIONAL General Purpose Scrub Pad, 3 x 4 1/2, Green, PK80 (9650)
- TIGER ACCESSORY GROUP Microfiber Leading Edge Scrub & Wash Sponge (254842)
- Scotch-Brite Professional Sponges and Scouring Pads