Shop All Floor Machine Pads
Scotch-Brite Professional
Light Duty Cleansing Pad, 6" x 9", White, PK60
Mfr # 98
Zoro # G4049024
product price: $106.99
/pk 60, $1.78/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Wet Mopping; Floor Maintenance
- Material Fiber; Mineral; Resin
- For Use With Hand Scrubbing
- Width 6"
- Height 9"
Product Information
- Brand Scotch-Brite Professional
- MFR # 98
- Zoro # G4049024
- UPC # 50048011074455
- Country of Origin Canada
- Category Floor Machine Pads
Dimensions
Width | 6" |
Height | 9" |
Details
Floor Application | Wet Mopping; Floor Maintenance |
Material | Fiber; Mineral; Resin |
Item | Floor Pads |
For Use With | Hand Scrubbing |
Color | White |
Application | Wet Mopping; Floor Maintenance |
Used On | Chrome; Copper; Porcelain; Stainless Steel |
Face Weight | 2.942 lbs |
Description
Scotch-BriteTM PROFESSIONAL Light Duty Cleansing Pad, 6" x 9", White, 20/Pack, 3 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25260)
- TOUGH GUY 11 1/2 in Sweep Face Broom, Soft/Stiff Combination, Natural, Tan, 38 in L Handle (1VAB8)
- FABULOSO 16.9 oz Lavender Scent All Purpose Cleaner Liquid - Pack of 24 (1018887)
- CHASE Metered Air Freshener Ocean, 7oz., PK12 (438-5178)
- THE MALISH CORPORATION Malish 18" MAL-GRIT„¢ Grit Brush w/NP-9200 Clutch Plate, Black (813218NP)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Buffer Pad Tan (3500-20)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- DAYTON Scrubbing Rotary Brush, 20 In. Machine (4NEL7)
- 3M Scotchbrite Pad Holder (952)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- TOUGH GUY Scrubbing Pad, Green, Size 20" x 14", PK10 (402W25)
- Scotch-Brite Professional Floor Machine Pads