Shop All Sponges and Scouring Pads
Scotch-Brite Professional
Griddle Screen, 4 x 5.5, Gray, PK200 PK
Mfr # 200CC
Zoro # G700929363
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5"
- Width 4"
- Material Fabric Backing; Mineral; Resin
- Color Gray
- Type Screen
Product Information
- Brand Scotch-Brite Professional
- MFR # 200CC
- Zoro # G700929363
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 5.5" |
Width | 4" |
Size | 4" x 5.5" |
Details
Item | Scouring Pads/Sticks |
Material | Fabric Backing; Mineral; Resin |
Color | Gray |
Type | Screen |
Weight | 3.6 lbs |
Description
Designed to clean griddles that have been cooled down. Tough aluminum oxide abrasive particles provide heavy-duty cleaning and removal of carbonized grease and food buildup on flat top griddles. Replaces scrapers, grill bricks and grill stones that disintegrate. Use with Scotch-Brite Griddle Cleaning System handle and pad.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOBLENZ Koblenz U-80 Endurance Commercial Upright Vacuum Cleaner (U-80)
- DYMON LIQUID ALIVE Odor Digester, 1 gal Bottle, PK4 (33601)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29662)
- 3M Backer Pad, 18 in Dia, Black (27986)
- SCOTCH-BRITE PROFESSIONAL Scour Pad, 2 3/4 x 4 1/2, Purple, PK24 (2020)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3 1/2 x 6 1/4, PK10 (74CC)
- SCOTCH-BRITE PROFESSIONAL Power Sponge #3000, 2 4/5 x 4 1/2, Blue/Teal, PK20 (3000)
- SCOTCH-BRITE PROFESSIONAL Light-Duty Scrubbing Sponge, #63, 3 1/2 x 5 5/8, Yellow/White, PK20 (63)
- SCOTCH-BRITE PROFESSIONAL General Purpose Hand Pad, 6 x 9, Maroon, PK60 (7447)
- SCOTCH-BRITE PROFESSIONAL Griddle Polishing Pad, 4 x 5 1/4, Brown, PK60 (46)
- S.O.S. Scrubber Sponges, All Surface, 3"x5-1/4", Blue, PK 24 (CLO91028CT)
- Scotch-Brite Professional Sponges and Scouring Pads