Shop All Sponges and Scouring Pads
Scotch-Brite Professional
Extra Heavy-Duty Pot 'n Pan Handler, 3 1/2" x 5", Blue, PK40
Mfr # 88
Zoro # G4066454
product price: $60.49
/pk 40, $1.51/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber; Mineral; Resin
- Color Dark Blue
- Type Pad
- Standards HACCP Certified
- Weight 2.585 lbs
Product Information
- Brand Scotch-Brite Professional
- MFR # 88
- Zoro # G4066454
- UPC # 50048011082924
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Size | 3.5" x 5" |
Details
Item | Scouring Pads/Sticks |
Material | Fiber; Mineral; Resin |
Color | Dark Blue |
Type | Pad |
Standards | HACCP Certified |
Weight | 2.585 lbs |
Description
Scotch-BriteTM PROFESSIONAL Extra Heavy-Duty Pot 'n Pan Handler, 3 1/2" x 5", Blue, 40/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 18" Speed Sweep® Average Duty Poly Brush (M231183)
- REMCO Vikan 2.0in Tube Brush- Medium, Yellow (53796)
- ANDERSON SUCTION HOSE 1-1/2""X50' (PH181112050R)
- DAYTON Vacuum Bags, 5 PK (61HW08)
- SCOTCH-BRITE PROFESSIONAL Power Sponge, Teal, 2 4/5 x 4 1/2, PK5 (3000CC)
- SCOTCH-BRITE PROFESSIONAL Power Sponge #3000, 2 4/5 x 4 1/2, Blue/Teal, PK20 (3000)
- SCOTCH-BRITE PROFESSIONAL Scotchbrick Griddle Scrubber, 4 x 6 x 3, Red/Brown, PK12 (9537)
- SCOTCH-BRITE PROFESSIONAL Light-Duty Scrubbing Sponge, #63, 3 1/2 x 5 5/8, Yellow/White, PK20 (63)
- SCOTCH-BRITE PROFESSIONAL Commercial Heavy-Duty Scouring Pad, Green, 6 x 9, PK12 (86)
- SCOTCH-BRITE PROFESSIONAL Commercial Heavy Duty Scouring Pad, PK36 (86)
- SCOTCH-BRITE Power Sponge, Dual Pad/Sponge, 4-1/2"x2-4/5"x7/10", AA, PK 5 (MMM3000CC)
- Scotch-Brite Professional Sponges and Scouring Pads