Shop All Quick Change Discs
Scotch-Brite
Precision Surf-Cond Disc, 2in Dia, TR, PK25
Mfr # PN-DR
Zoro # G605375517
Sold in multiples of 4 for $164.60
$164.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DR
- Disc Attachment System TR
Product Information
- Brand Scotch-Brite
- MFR # PN-DR
- Zoro # G605375517
- UPC # 00638060893074
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Fine |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DR |
Disc Attachment System | TR |
Color | Green |
Abrasive Grade | Fine |
Max. RPM | 25,000 RPM |
Disc Backing Material | Fiber |
Quick Change System | TR |
Maximum Operating Speed | 25,000 RPM |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 25,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 81470 Finesse-It Natural Buffing Pad - 3", Each (7000000579)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22088)
- OSBORN Knot Wire Cup Brush, 6", 0003303000 (0003303000)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- SCOTCH-BRITE Quick Change Disc, AlO, 3in, VF, TS (7100035125)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (7100264089)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100173796)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176094)
- 3M Scotch-Brite Roloc Bristle Discs 50 Grit Coarse Green, 3" (MMM7526)
- Scotch-Brite Quick Change Discs