Shop All Sponges and Scouring Pads
Scotch-Brite
Polishing Pad, 4" L x 5-1/4" W, Gray, PK10
Mfr # 46CC
Zoro # G9181378
product price: $32.65
/pk 10, $3.26/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/4 in
- Width 4 in
- Material Fiber/Mineral/Resin
- Color Gray
- Chemical Resistant Yes
Product Information
- Brand Scotch-Brite
- MFR # 46CC
- Zoro # G9181378
- UPC # 50048011205064
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 5 1/4 in |
Width | 4 in |
Overall Length | 5 1/4 in |
Overall Width | 4 in |
Overall Height | 5/8 in |
Details
Item | Polishing Pad |
Material | Fiber/Mineral/Resin |
Color | Gray |
Chemical Resistant | Yes |
Thickness | 5/8 in |
Application | Commercial Kitchens/Dining, Griddles |
Used On | Griddle |
Mildew Resistant | No |
Abrasive | None |
Series | Scotch-Brite |
Standards | HACCP |
Product Type | Polishing Pad |
Abrasive Style | Fiber, Mineral, Resin |
Pad Color | Gray |
Includes Handle | No |
Antimicrobial | No |
Resistance Properties | Chemical Resistant |
Material Grouping | Synthetic Fiber |
Description
Polishing Pad, Material Fiber/Mineral/Resin, Product Type Polishing Pad, Overall Length 5 1/4 in, Overall Width 4 in, Overall Height 5/8 in, Thickness 5/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Gray, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Mineral, Resin, Application Commercial Kitchens/Dining, Griddles, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box) (34790)
- BISSELL COMMERCIAL Vacuum Bag, for Upright Vacuum, 24" L (240125)
- PACIFIC BLUE ULTRA Bigfold Paper Towels, White, 10 PK (GPC33587)
- SHOP-VAC Vacuum Filter, Cloth, Reusable, PK3 (9010733)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Blue, PK10 (483-10-SIOC)
- SCOTCH-BRITE Multipurpose Scrub Sponge, 4-1/2"x2-3/4", Blue, PK 8 (MMMMP3CT)
- SCOTCH-BRITE Scrub Sponges, Nonscratch, 6-1/2"x2-1/2"x4-3/4", BE, PK 4 (MMM203064)
- SCOTCH-BRITE Scouring Pad, Heavy Duty Commercial, 6"x9", Green, PK 12 (MMM86)
- SCOTCH-BRITE Scotch Brite 4.5"x6" General Purpose Scouring Pad, PK40 (70071658911)
- SCOTCH-BRITE Screen Pad, 4" L x 5-1/2" W, Brown, PK20 (200CC)
- TOUGH GUY Scrubber Sponge, 6" L, 3-1/2" W, PK20 (2NTH3)
- Scotch-Brite Sponges and Scouring Pads