Shop All Lint Removers
Scotch-Brite
Lint Roller, PK2
Mfr # 836RS-56TPP
Zoro # G4592251
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 in x 29.4 ft (10.1 cm x 8.96 m)
- Weight 0.587 lbs
Product Information
- Brand Scotch-Brite
- MFR # 836RS-56TPP
- Zoro # G4592251
- UPC # 21200555565
- Country of Origin Mexico
- Category Lint Removers
Dimensions
Size | 4 in x 29.4 ft (10.1 cm x 8.96 m) |
Details
Weight | 0.587 lbs |
Description
Scotch-Brite® Lint Roller, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 93-APB .006 Brass Scratch Brush, .500 Trim, 7-1/4" OAL, Plastic Handle (93APB)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro H700, Flat Box, Heavy Absorbency, 13 in x 15 in, 300 Sheets, White (25023)
- PFERD Shoe Handle Scratch Brush - 4x16 Rows, CS Wire, Plastic Block (85037)
- CLR PRO Calcium, Lime and Rust Remover, 32 oz Spray Bottle, PK6, 6PK (FM-CLR32-6PRO)
- SCOTCH-BRITE Lint Roller, White, 48 Sheets, PK6 (830RS-48)
- SCOTCH-BRITE Lint Roller, Extra Sticky, 48 Sheets/Roll (830RS-48)
- SCOTCH-BRITE Lint Roller, Heavy-Duty Handle, 30 Sheets/Roller, PK24 PK (836MRCS-30)
- SCOTCH-BRITE Lint Roller Refill, White, 60 Sheets, PK4 (830LSRFS-60)
- SCOTCH-BRITE Lint Roller Refill, 70 Sheets, PK6 (836RFS-70)
- SCOTCH-BRITE Lint Roller, White, 30 Sheets, PK4 (830LSRS-60)
- EVERCARE Giant Lint Roller Refill (617035)
- Scotch-Brite Lint Removers