Shop All Convolute Wheels
Scotch-Brite
Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case
Mfr # 7000000732
Zoro # G7481056
product price: $318.99
/pk 4, $79.75/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 8 in
- Width 1/2 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000000732
- Zoro # G7481056
- UPC # 00048011016788
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1/2 in |
Overall Diameter | 8 in |
Connector Size | 3 in |
Face Width | 1/2 in |
Details
Style | Deburring and Finishing |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | LD-WL |
Application | For Fine or Light Deburring and Creating Polished Finish |
Item | Convolute Wheel |
Max. RPM | 4,500 RPM |
Resistance Properties | Load |
Coating Coverage | Open |
Color | Gray |
Maximum Operating Speed | 4,500 RPM |
Density Rating | Hard (8) |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (8), Grade Fine, Series LD-WL, Face Width 1/2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES 3X1-16X3-8 T1 A36-R-Bf Cutoff Wheel (421-35503)
- AMERICAN ABRASIVE SUPPLY Garnet Abrasive, 55lb., No.120 Grit (GAR12055)
- 3M Cloth Band, 3 in. Diameter, Grit 60 (7010360681)
- WEILER 3/16" Hand Tube Brush, .005" Steel Wire Fill, 1-1/2" Brush Length (21091)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100062983)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, FN (7000000738)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 14" dia. (7010329363)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 6" dia., 1/2" W (7000121078)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, MED (7000000735)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010292390)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x1in., PK3 (66261018639)
- Scotch-Brite Convolute Wheels