Shop All Quick Change Discs
Scotch-Brite
Hook/Loop Surf Cond Disc, 7 in Dia, PK25
Mfr # 7100263920
Zoro # G105375413
product price: $168.99
/pk 25, $6.76/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Disc Attachment System Hook and Loop
Product Information
- Brand Scotch-Brite
- MFR # 7100263920
- Zoro # G105375413
- UPC # 00638060892343
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Disc Attachment System | Hook and Loop |
Disc Backing Material | Fiber |
Abrasive Grade | Medium |
Color | Red |
Max. RPM | 8,600 RPM |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 7 in, Series PN-DH, Number of Vacuum Holes Non-Vacuum, Color Red, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Abrasive Hose, 8ft., 1/2 In.ID, 1-1/8In.OD (313525)
- VSM Abrasive Belt, 180 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 180 Grit, Very Fine, Aluminum Oxide (13573)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727235)
- FINISH 1ST PSA Sanding Disc, 180 Grit, Gold, PK100 (8423035)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046261)
- SCOTCH-BRITE Clean and Finish Disc, 8inx1/2 in A MED, (CF-DC)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100173796)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7100045947)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (XO-DR)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Medium (61500313459)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- Scotch-Brite Quick Change Discs